noscriptAbus PPIC32520 Smart Security World WiFi Pan/Tilt Outdoor Camera PPIC32520 | Cromwell Tools

Abus

PPIC32520 Smart Security World WiFi Pan/Tilt Outdoor Camera

SKU:

ABR9506527K

MPN:

PPIC32520

£207.00

Ex VAT

£248.40

Inc VAT

OUT OF STOCK

    Product Details

    • Effective, all-round surveillance for outdoor areas (IP66) Controllable via the app with a 270° panning and 90° tilting range

    • User friendly, intuitive setup of remote access to the camera

    • Full HD 1080p resolution and infrared night vision function for brilliant image quality

    • Recording to SD card with up to 128 GB (accessory)

    • Direct notification via email and push service as well as automatic recording when motion detection is set up

    • Fewer false alarms thanks to adjustable motion screen

    • Guided step-by-step installation via the app (iOS, Android)

    • Integrated microphone for listening via the app (can be turned off)

    • Low network load thanks to high data compression (H.264 High Profile compression)


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Infared Night Vision

    Brand

    Abus

    Connection Type

    Wired RJ45 Wireless

    EAN

    4003318796524

    Internal or External Use

    External Use

    MFR Part No.

    PPIC32520

    Mounting Type

    Wall

    Night Vision Range

    8m

    Optical Zoom

    4x

    Resolution

    1920 X 1080 (Full HD)

    UNSPSC Code

    46171621

    Weight

    0.59kg