£354.00
Ex VAT
£424.80
Inc VAT
Product Details
Product Specification
These heavy duty bollards are produced in high quality steel, making them suitable for protecting storage areas, traffic routes and work areas. They are also useful in protecting machinery, pillars, loading bays and entrances etc.
Features and Benefits
• Manufactured from steel for durability
• Can be surface fixed via a surface plate with pre-drilled 4 fixing holes/8 fixing holes (3XL), or sub surface installed to a 400mm depth with ground anchor (fixings sold separately)
• Highly visible thanks to the yellow and black design
• Available in a range of sizes to ensure you find the right product for your application
• Protect vulnerable areas from vehicular impacts
• Versatile and suitable for indoor and outdoor use
Typical Applications
• Warehouses
• Factories
• Production areas
• Yards
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Black Yellow |
Diameter | 159mm |
EAN | 5055520703134 |
Height | 1.6mcm |
Material | Steel |
MFR Part No. | 199.15.852 |
Series | BLACK BULL |
Shape | Circular |
Thickness | 4.5mm |
To Suit | Sub-Surface Floor Fixing |
Type | Bollard |
UNSPSC Code | 46161508 |
Weight | 35.5kg |
Width | 159mm |