SKU:
MRV9921422K
MPN:
422.19.912
£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
These impact protection foam lengths provide visual warning, as well as safety cushioning to hard, unyielding objects. Made from flexible age resistant polyurethane foam.
Features and Benefits
• Prevents injury and protects property
• Quick and easy to install
• Easily cut to length with sharp knife or fine saw blade
• UV resistant yellow/black colours according to DIN 4844, fie resistant and temperature resistant from -40 °C to + 90°C
• Versatile and suitable for both internal and external applications
Typical Applications
• Production machinery
• Racking
• Conveyors
• Corners
• Girders
• Production areas
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Black Yellow |
EAN | 5055520701710 |
Height | 60mmcm |
Length | 1m |
Material | Polyurethane |
MFR Part No. | 422.19.912 |
Series | TRAFFIC-LINE |
Shape | Rectangular |
Thickness | 20mm |
To Suit | Self-Adhesive Surface Fixing |
Type | Collision Surface Protection Cover |
UNSPSC Code | 46161508 |
Weight | 0.7kg |
Width | 60mm |