SKU:
MRV9921422R
MPN:
422.27.694
£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
These impact protection foam lengths provide visual warning, as well as safety cushioning to hard, unyielding objects. Made from flexible age resistant polyurethane foam.
Features and Benefits
• Manufactured from polyurethane foam for durability and flexibility
• Quick and easy to install; simply push to fit onto your desired surface
• Easily cut to length with sharp knife or fine saw blade
• Available in a range of sizes and shapes to suit your needs
• UV resistant yellow/black colours according to DIN 4844 for visibility, fire resistant and temperature resistant from -40 °C to + 90°C
• Prevents injury and protects property
• Versatile and suitable for both internal and external applications
Typical Applications
• Production machinery
• Racking
• Conveyors
• Corners
• Girders
• Production areas
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Black Yellow |
EAN | 5055520712266 |
Height | 40mmcm |
Length | 5m |
Material | Polyurethane |
MFR Part No. | 422.27.694 |
Series | TRAFFIC-LINE |
Shape | Rectangular |
Thickness | 11mm |
To Suit | Self-Adhesive Surface Fixing |
Type | Collision Surface Protection Cover |
UNSPSC Code | 46161508 |
Weight | 2.4kg |
Width | 11mm |