SKU:
MRV9921422H
MPN:
422.18.566
£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
These impact protection profiles are effective at providing a visual warning, as well as safety cushioning of hard and unyielding objects. Manufactured from Polyurethane (PU) foam, which is flexible and age resistant, with a self-adhesive backing that adheres to dry, smooth, clean dust free and degreased surfaces.
Features and Benefits
• Reduce injuries from sharp edges, corners and surfaces
• Ideal for providing cushioning, as well as highlighting hazardous edges and surfaces, in order to avoid personal injury
• Quick and easy installation
• UV and solvent resistant, as well as CFC and Silicone free
• Temperature resistant from -40 to +90 C and fire resistant to UL 94
• Suitable for use both indoors and outdoors
Typical Applications
• Production machinery
• Racking
• Conveyors
• Corners
• Girders
• Production areas
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Black Yellow |
Height | 60mmcm |
Length | 1m |
Material | Polyurethane |
MFR Part No. | 422.18.566 |
Series | TRAFFIC-LINE |
Shape | Right Angle |
Thickness | 10mm |
To Suit | Self-Adhesive Surface Fixing |
Type | Collision Edge Protection Cover |
UNSPSC Code | 46161508 |
Weight | 0.8kg |
Width | 60mm |