SKU:
MRV9921422M
MPN:
422.23.704
£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
These impact protection profiles are effective in providing a visual warning, as well as safety cushioning of hard and unyielding objects. They are manufactured from Polyurethane (PU) foam which is flexible and age resistant.
Features and Benefits
• Manufactured from flexible and durable polyurethane
• Quick and easy installation thanks to the self adhesive backing
• Highly visible thanks to the yellow and black design
• The self-adhesive backing adheres to dry, smooth, clean dust free and degreased surfaces permanently
• Ideal for providing cushioning and highlighting hazardous edges/surfaces to avoid personal injury
• UV and solvent resistant, as well as CFC and Silicone free
• Temperature resistant from -40 to +90 C and fire resistant to UL 94
• Versatile and suitable for use both indoors and outdoors
Typical Applications
• Production machinery
• Racking
• Conveyors
• Corners
• Girders
• Production areas
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Black Yellow |
Diameter | 40mm |
EAN | 5055520712273 |
Height | 40mmcm |
Length | 5m |
Material | Polyurethane |
MFR Part No. | 422.23.704 |
Series | TRAFFIC-LINE |
Shape | Semi-Circular |
To Suit | Push-Fit Surface Fixing |
Type | Collision Surface Protection Cover |
UNSPSC Code | 46161508 |
Weight | 2.4kg |
Width | 40mm |