SKU:
MRV9921422T
MPN:
422.28.508
£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
These impact protection profiles are effective at providing a visual warning, as well as safety cushioning of hard and unyielding objects. Manufactured from Polyurethane (PU) foam, which is flexible and age resistant, with a self-adhesive backing that adheres to dry, smooth, clean dust free and degreased surfaces.
Features and Benefits
• Manufactured from polyurethane for durability and lightweight properties
• Quick and easy installation; self adhesive backing to attach the foam straight onto your desired edge
• Highly visible thanks to the yellow and black design
• Available in a wide range of sizes and shapes to suit your desired application
• Reduce injuries from sharp edges, corners and surfaces
• Ideal for providing cushioning, as well as highlighting hazardous edges and surfaces, in order to avoid personal injury
• UV and solvent resistant, as well as CFC and Silicone free
• Temperature resistant from -40 to +90 C and fire resistant to UL 94
• Suitable for use both indoors and outdoors
Typical Applications
• Production machinery
• Racking
• Conveyors
• Corners
• Girders
• Production areas
Attribute | Value |
---|---|
Brand | Moravia |
Colour | Black Yellow |
EAN | 5055520716585 |
Height | 26mmcm |
Length | 5m |
Material | Polyurethane |
MFR Part No. | 422.28.508 |
Series | TRAFFIC-LINE |
Shape | Variable Angle |
Thickness | 7mm |
To Suit | Self-Adhesive Surface Fixing |
Type | Collision Edge Protection Cover |
UNSPSC Code | 46161508 |
Weight | 2.2kg |
Width | 14mm |