£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
Stop spillages at their source with Drum Plug Compound. Activated by moisture, the compound is used to plug holes in damaged tanks or drums for quick-time spill control.
Features and Benefits
• Forms a barrier to aqueous liquids for a quick and convenient seal
• Suited for use on Maintenance spills
• Ready-mixed for immediate use
• Activated by moisture so ready to use when applied to leaking drums
• Chemically inert to prevent reactions with the spilled liquid
Standards
• ISO 9001
Attribute | Value |
---|---|
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Grey |
EAN | 5036140390652 |
ECLASS Code | 30010300 |
Material | Clay |
MFR Part No. | A0191000 |
Special Features | Pre-Mixed |
Standards Met | ISO 9001:2015 |
Type | Drum Plug |
UNSPSC Code | 47131901 |
Weight | 1000g |