£87.49
Ex VAT
£104.99
Inc VAT
Product Details
Product Specification
Product Documents
Filtasilt is an innovative solution for sediment separation. Portable and easy to handle, Filtasilt is ideal for day to day use. It removes oil from water down to 3.5 parts per million and solids down to 80 microns, meaning it is suitable to pump onto open ground.
Features and Benefits
• Reusable - able to be operated across multiple uses
• Cleans contaminated water as it's being pumped away to protect the environment
• Reduces costs - no neeed to remove water by tanker
• Reduces carbon footprint
• Is portable, simple and quick to operate
Attribute | Value |
---|---|
Application | Oil |
Brand | Ecospill |
Colour | Black Red |
ECLASS Code | 30010300 |
MFR Part No. | FILTASILT |
Overall Length | 400cm |
Overall Width | 120cm |
Special Features | Environmentally Safe Reusable |
Type | Filter |
UNSPSC Code | 47131901 |