£38.33
Ex VAT
£46.00
Inc VAT
Product Details
Product Specification
Product Documents
Protecting the drain whilst containing the spill, this neoprene drain mat offers effective drain protection.
Features and Benefits
• Neoprene offers good chemical resistance for use on even harmful spills
• The product is lightweight and easy to use
• Simple yet effective way of blocking off drains from harmful chemicals while you work to contain spills
• Can be reused making for a durable product
Attribute | Value |
---|---|
Application | Chemical |
Brand | Solent Spill Control |
Colour | Black |
ECLASS Code | 30010300 |
Material | Neoprene |
MFR Part No. | D4201010 |
Overall Length | 1m |
Overall Width | 1m |
Special Features | No Surface Preparation Required |
Type | Drain Cover |
UNSPSC Code | 47131901 |