£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Mold, mildew, musty odors, and dust mites thrive in a home with excessive moisture. Featuring a variety of operating modes, this SIP 20ltr Dehumidifier is an efficient way to remove moisture from air, upholstery, curtains, bedding, and even aquatic environments.
Features and Benefits
• Versatile dehumidifier with 7 different operating modes
• 20ltr per day water extraction and 6.5ltr water tank capacity
• 3-colour humidity indicator scale: blue (low), green (medium), and red (high)
• Dehumidifying mode offers adjustable humidity levels, digital adjustable relative humidity percentages between 30% and 80%
• Automatic mode monitors dehumidifier conditions and adjusts to default
• Defrost setting for colder-than-normal rooms and a variety of spaces
• Dry Clothes is an optimal setting for drying a range of garments
• Air Clean is perfect for removing odours, smells, and stale air
• Integrated timer used to set specific dehumidifying sessions
• Versatile 2-speed fan adjustment for all comfort levels
• Quality compressor with eco-friendly R290 refrigerant
• Water tank level auto-switch and continuous drainage
• Easy-to-use electronic touchpad control panel
• Castor-mounted design for easy movement
• Optional HEPA filter sold separately
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant
Typical Applications
• Perfect for homes, offices, and other applications.
Attribute | Value |
---|---|
Airflow | 195m³/h |
Brand | SIP |
EAN | 5012713056484 |
ECLASS Code | 22410401 |
Height | 575mm |
Length | 340mm |
Mount Type | Free Standing |
Tank Capacity | 6.5L |
Type | Dehumidifier |
UNSPSC Code | 40101902 |
Voltage | 230V ac |
Weight | 15kg |
Width | 230mm |