£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
Product Documents
The all new Might Dry series has been designed for use in commercial or industrial environments where it might be prone to heavier handed use than domestic settings.
Available in a variety of specifications, these dehumidifier units possess a rugged steel case coupled with a high volume extraction, making them perfect for restoration, construction or fire and flood damage applications. The large wheels and handles allow it to be easily moved into position so that large extraction can be fully utilised to reduce the curing times of building materials such as plaster, shorten lead times and even help get families back into homes following fire or flood damage.
Features and Benefits
• Dedicated humidistat allows you to maintain your desired RH level
• 24 hour timer switches the unit off when not in use
• Auto shut down feature shuts the unit off when the capacity of water is reached
• Compatible with an uplift pump or direct drain facility
• All units use low GWP refrigerant for a more eco-friendly product
• Avavilable in a variety of capacities and voltages to suit your requirements
• Rugged steel housing for durability
• Large wheels and handle to make it easier to transport the unit
Typical Applications
• Commercial buildings
• Industrial settings
• Warehouses
Attribute | Value |
---|---|
Airflow | 300m³/h |
Brand | Broughton |
ECLASS Code | 22410401 |
Height | 655mm |
Length | 480mm |
Mount Type | Free Standing |
Series | Mighty Dry |
Tank Capacity | 30L |
Type | Dehumidifier |
UNSPSC Code | 40101902 |
Voltage | 230V ac |
Width | 450mm |