£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Product Documents
Keep cool in the office during warmer months with a desk fan. The quiet motor design creates minimum disturbance, while the simple operation allows for quick adjustment as needed.
Features and Benefits
• Adjustable head tilt to position the air circulation where required
• Oscillating action creates comfortable airflow
• Mesh guard for safety
• Fans are designed with a quiet motor for convenience in a range of environments
• Push button switch for easy use with two speeds
• Quiet motor running for minimal disturbance
• Available in sizes 9, 12 and 16 inches to suit requirements
Standards
• EN 55014-1:2014
• EN 55014-2:2015
• EN 61000-3-2:2014
• EN 61000-3-3:2013
Attribute | Value |
---|---|
Blade Diameter | 300mm |
Brand | (Unbranded) |
Colour | White |
Degree of Oscillation | 75° |
ECLASS Code | 22410503 |
MFR Part No. | FT-30C |
Movement and Adjustability | Adjustable Head Tilt |
Number of Speeds | 3 |
Overall Depth | 205mm |
Overall Height | 490mm |
Overall Width | 235mm |
Plug Type | Type G (uk 3 Pin Plug) |
Power Rating | 35W |
Type | Desk Fan |
UNSPSC Code | 40101604 |