£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Product Documents
Designed to deliver dynamic air coverage, the 18inch oscillating pedestal fan from SIP® is fully adjustable and offers three speed settings to achieve optimal air flow and comfort during warmer weather.
Features and Benefits
• 3-blade design delivers powerful airflow for user comfort
• Offers variable speed settings for optimum operator control with maximum speed 1300rpm
• Adjustable head oscillates to 180 degrees
• Pedestal can be adjusted to direct air circulation as required
• Steel mesh safety guard protects against accidents while in operation
Typical Applications
• Offices
• Workshops
• Domestic
Attribute | Value |
---|---|
Additional Features | High Setting: 1300rpm Low Setting: 900rpm Medium Setting: 1100rpm |
Brand | SIP |
Colour | Black |
Degree of Oscillation | 180° |
ECLASS Code | 22410503 |
MFR Part No. | 5633 |
Movement and Adjustability | Adjustable Head Tilt Adjustable Height |
Number of Speeds | 3 |
Overall Depth | 505mm |
Overall Height | 1135 - 1550mm |
Overall Width | 510mm |
Plug Type | Type G (uk 3 Pin Plug) |
Power Rating | 100W |
Type | Pedestal Fan |
UNSPSC Code | 40101604 |
Voltage | 230V |