SKU:
CTL8289150H
MPN:
LG38-01R
£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
This freestanding tower fan is an attractive slimline design that takes up minimum space but delivers maximum output. The integrated timer and supplied remote control allow for maximum user convenience.
Features and Benefits
• Tall slim design provides optimal airflow
• Remote control for operator convenience
• Timer - 30 mins to 7 1/2 hours
• 3 speeds for flexible use
• 3 modes - normal, nature and sleep for optimal temperature control
• Silent running for zero disturbance
• 65° oscillating feature to create comfortable airflow
• Handle for easy transportation
Typical Applications
• Domestic
• Office
• Warehouse
Standards
• EN 60335-2-80:2003 + A2:2009
• EN 60335-1:2012 + A11:2014
• EN 62233:2008
• EN 55014-1:2017
• EN 55014-:2015
• EN 61000-3-2:2014
• EN 61000-3-3:2013
• IEC62321-3-1:2013
Attribute | Value |
---|---|
Additional Features | Remote Control |
Blade Diameter | 810mm |
Brand | (Unbranded) |
Colour | White |
Degree of Oscillation | 65° |
ECLASS Code | 22410503 |
Movement and Adjustability | Oscillating |
Number of Speeds | 3 |
Overall Depth | 175mm |
Overall Height | 890mm |
Overall Width | 160mm |
Plug Type | Type G (uk 3 Pin Plug) |
Power Rating | 50W |
Type | Tower Fan |
UNSPSC Code | 40101604 |
Voltage | 220/240V |