£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
This fan is extremely versatile and can be used at home, in the office, or in outbuildings and sheds. The high grip clip allows the fan to be attached to flat objects between 3.2mm and 19mm thick making it ideal for desks, workstations and bedsteads.
Features and Benefits
• The adjustable tilt allows you to direct the fan exactly where you want
• A mesh guard provides extra protection against the spinning blades
• 2-speed rotary switch gives you control of the airflow
• 360° oscillation for versatility
• Is quiet in operation to prevent distractions in the workplace
• 45° head tilt directs the airflow right where you want it
• A good size for ample airflow (H305mm x W207mm x D195mm)
• 1.8m cable for excellent reach
• Fitted with 3-pin fused plug as standard
Attribute | Value |
---|---|
Additional Features | Quiet Operation |
Blade Diameter | 150mm |
Brand | (Unbranded) |
Colour | White |
Degree of Oscillation | 360° |
ECLASS Code | 22410503 |
MFR Part No. | KF00401 |
Movement and Adjustability | Adjustable Head Tilt |
Number of Speeds | 2 |
Overall Depth | 195mm |
Overall Height | 305mm |
Overall Width | 207mm |
Type | Clip-on Fan |
UNSPSC Code | 40101604 |