Reliance Medical

EYEPOD STATION

SKU:

RML9960004Y

MPN:

908

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (14)

    Product Details

    This high visibility eye pod station holds eight 20ml sterile saline solution eye pods, two eye pad dressings and a mirror for easy application. The panel possesses illuminated, printed instructions for visibility even in the event of a power failure. Eye pods should never be used for emergency use, they are designed for minor eye irritations only.


    Features and Benefits
    • Mirror allows for easy application and irrigation of the eye
    • Holds eight 20ml sterile saline pods for multiple uses
    • Panel complete with printed instructions for high visibility even in the event of a power failure
    • Suited for use with minor eye irritations only


    Contents
    • 2 x Dressings, Eye Pad
    • 8 x Eye Wash, Pods 20ml
    • 1 x Mirror


    Typical Applications
    • Automotive
    • Garages
    • Warehouses


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    EAN

    5060131889085

    Kit Contents

    1 x Mirror 2 x Dressings, Eye Pad 8 x Eye Wash, Pods 20ml

    MFR Part No.

    908

    Mount Type

    Portable

    Type

    Eye Wash Station

    UNSPSC Code

    46181810