£48.79
Ex VAT
£58.55
Inc VAT
Product Details
Product Specification
This robust premier eyewash station contains a comprehensive kit that is designed to effectively irrigate eyes from mild irritants. The product is housed in a wipe clean, hardwearing, ABS plastic panel that possesses flourescent, printed instructions on it as well as an integral eye bath.
Features and Benefits
• Dust-proof heavy duty cover protects the equipment and keeps it sterile
• Central mirror makes the solution easier to apply
• Includes an integral eye bath for easier irrigation
• Panel is manufactured from hard-wearing and easy-clean ABS plastic for durability
• Fluorescent printed instructions are visible even in the instance of a power cut
Contents
• 2 x Dressings, Eye Pad
• 2 x Eye Wash, Bottles 500ml
• 5 x Eye Wash, Pods 20ml
• 1 x Mirror
Typical Applications
• Automotive
• Warehouses
• Garages
Standards
• HSE Compliant
Attribute | Value |
---|---|
Brand | Reliance Medical |
EAN | 5060131889191 |
Kit Contents | 1 x Mirror 2 x Dressings, Eye Pad 2 x Eye Wash, Bottles 500ml 5 x Eye Wash, Pods 20ml |
MFR Part No. | 919 |
Mount Type | Wall Mounted |
Type | Eye Wash Station |
UNSPSC Code | 46181810 |