£70.82
Ex VAT
£84.98
Inc VAT
Product Details
Product Specification
Product Documents
Designed to dilute Acid and Alkali splashes, this HSE approved Reliwash Chemical Splash Eye Wash Station is ideal for flushing eyes immediately after coming into contact with harmful liquids. The outer wash station itself is manufactured from wipeable, hard-wearing ABS plastic with luminous printed instructions and boasts a dustproof heavy-duty cover that keeps contents clean. The central mirror makes application of the eyewash bottles easy, whilst the eyewash bottles themselves are easy-to-squeeze with an integrated eye bath, allowing the eye to be irrigated easily and efficiently.
Features and Benefits
• Luminous printed instructions on the outer box to allow any user to effectively irrigate when needed as well as providing optimum visibility if there is a loss of power
• Liquid has a neutralising effect to reduce the time and amount needed to irrigate the eye
• Bottles include an integral eye bath allowing you to soak the eye easily
• Dustproof heavy-duty cover keeps the contents of the station clean
• Central mirror makes for an easier application of the liquid
Contents
• 2 x Dressings, Eye Pad
• 2 x Eye Wash Redcap, Bottles 500ml
• 5 x Eye Wash, Pods 20ml
• 1 x Mirror
Typical Applications
• Warehouses
• Garages
Standards
• HSE Compliant
Attribute | Value |
---|---|
Brand | Reliance Medical |
EAN | 5060497991699 |
Kit Contents | 1 x Mirror 2 x Dressings, Eye Pad 2 x Eye Wash Redcap, Bottles 500ml 5 x Eye Wash, Pods 20ml |
MFR Part No. | 5996 |
Mount Type | Portable |
Type | Eye Wash Station |
UNSPSC Code | 46181810 |