£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
A must-have for any first aid kit, choose from waterproof, stretch fabric, and detectable options. Individually wrapped for hygiene, they're ideal to replenish first aid kits or as stand-alone options.
Each box contains the following selection of plaster sizes:
• 4x Finger Extension
• 12x 7.5cm x 5cm
• 8x Spot
• 8x Fingertip
• 6x Knuckle
• 18x 4cm x 4cm
• 44x 7.5cm x 2.5cm
Features and Benefits
• MED9962500K and MED9962540K are hypo-allergenic and are individually wrapped
• Lightweight and soft for user comfort
• Highly absorbent to tackle minor cuts and injuries
Notes
• MED9962520K are not hypoallergenic
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Natural |
EAN | 5020581260476 |
MFR Part No. | 87150 |
Pack Quantity | 100 |
Product Type | Waterproof Plasters |
UNSPSC Code | 42171917 |