£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Thin and flexible, these plasters feature a PE plastic film which acts as a complete barrier to protect against bacteria, fungi, water, and viruses. Available in boxes of 100 or 50, either as an assortment of sizes or all one size to suit your requirements.
Features and Benefits
• High-tech acrylic adhesive provides a secure fixing
• Moisture vapour permeable membrane allows air to circulate
• Low allergy and skin-friendly to avoid irritation and discomfort
• Available in boxes of 100 or 50 to ensure you have an ample amount of plasters to hand for multiple applications
• Available as a box of assorted plasters, or as one size only depending on your needs
Contents
• RML9960003X:
• 30 - 4cm x 4cm
• 30 - 7cm x 2cm
• 30 - 7.5cm x 2.5cm
• 10 - 7.5cm x 5cm
• RML9960004R:
• 100 - 7.5cm x 2cm
• RML99600031J:
• 100 - 4cm x 4cm
• RML99600031M:
• 100 - 6cm x 2cm
• RML99600031Q:
• 100 - 7.5cm x 2.5cm
• RML99600031T:
• 100 - 7.5cm x 5cm
Typical Applications
• Medical
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | Natural |
EAN | 5060131885360 |
Length | 4 7 7.5cm |
MFR Part No. | 536 |
Pack Quantity | 100 |
Product Type | Washproof Plasters |
UNSPSC Code | 42171917 |
Width | 2 2.5 4 5cm |