£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Ideal for first aid kits, this box of 100 assorted fabric plasters provides comfortable protection to cuts, grazes, and other minor injuries.
Features and Benefits
• Individually wrapped, sterile plasters
• Hypoallergenic and suitable for most skin types
• Highly absorbent pad contains any blood or fluids
• Low adherent pad ensures removal without further injury
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Natural |
Length | 7.5cm |
MFR Part No. | 86223 |
Pack Quantity | 100 |
Product Type | Fabric Plasters |
UNSPSC Code | 42171917 |
Width | 2.5cm |