£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
These sterile dressings are perfect for almost all first aid situations. These dressings are ideal for refilling all HSE compliant first aid kits. Complete with a long stretch conforming bandage, and non-adherent pad to place over the wound, the product is supplied flow wrapped and contains 10 dressings. Available to purchase in two sizes.
Features and Benefits
• Ideal for refilling first aid kits
• Conforming bandage allows you to secure the dressing to the wound
• Sterile and non-adherent pad to place over the wound
• Flow wrapped for convenience when in an emergency situation
• Available in two sizes to best suit your requirements
Typical Applications
• Medical
Notes
• Supplied flow wrapped
Attribute | Value |
---|---|
Brand | Reliance Medical |
Colour | White |
EAN | 5060131883175 |
Length | 18cm |
MFR Part No. | 317 |
Pack Quantity | 10 |
Product Type | Wound Dressing |
UNSPSC Code | 42171917 |
Width | 18cm |