Reliance Medical

Reliform Conforming Bandage, 7.5cm x 4m, Pack of 10

SKU:

RML9960002K

MPN:

432

£2.89

Ex VAT

£3.47

Inc VAT

IN STOCK (50+)

    Product Details

    Reliform conforming bandages are excellent for securing dressings with either a safety pin or tape. Each bandage is designed to conform easily to body angles and can be easily secured. Supplied individually wrapped, the product is available in a range of sizes to suit your needs.


    Features and Benefits
    • Superb stretch which conforms easily to body angles
    • Soft and lightweight which offers comfort to the user
    • Excellent for securing dressings
    • Available in a range of sizes to suit your preferences and needs


    Typical Applications
    • Medical


    Product Specification
    Attribute
    Value

    Brand

    Reliance Medical

    Colour

    White

    EAN

    5060131884325

    MFR Part No.

    432

    Pack Quantity

    10

    Product Type

    Bandage

    UNSPSC Code

    42171917

    Width

    7.5cm