£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Range of sizes covering ankles, knees, thighs, wrists and elbow joints. Cost effective, can be cut to size to suit the individual, double layers are used for sprains, strains and over joints. Quick and easy to apply, stays in place without the need for tapes or pins.
Re-usable and washable.
Attribute | Value |
---|---|
Brand | Medikit |
Colour | White |
EAN | 5020581265181 |
Length | 1000cm |
Pack Quantity | 1 |
Product Type | Bandage |
UNSPSC Code | 42171917 |
Width | 10cm |