£1219.00
Ex VAT
£1462.80
Inc VAT
Product Details
Product Specification
Designed to protect personnel in areas with dangerous high-voltage equipment. Surface is easily cleaned and will not collect contaminants. Conforms to ANSI/ASTM D-178-01 Type II (a premium quality vinyl compound resistant to UV, ozone and many common chemicals)
• Conforms to ANSI/ASTM D-178-01 Type II, Class 2.
• Dielectric Strength: 30,000 volts.
• Recommended Max Usage per ASTM D178-01: up to 17,000 volts
• Easy to clean Corrugated surface design
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
Mat Material | PVC |
MFR Part No. | 702.14x3x75BK |
Overall Length | 2286cm |
Overall Thickness | 6mm |
Overall Width | 91cm |
UNSPSC Code | 52101500 |