SKU:
WWL9467014E
MPN:
786.916x3x75SMBK
£2729.00
Ex VAT
£3274.80
Inc VAT
Product Details
Product Specification
Electrically Conductive Anti-Fatigue effectively protects sensitive and dramatically reduces fatigue.
• Treated surface drains static electricity from personnel
• Protect sensitive equipment from damage or eliminate static annoyance
• Nitricell sponge base delivers 2X the resilience and 3X the life of typical sponges
• Lay-flat design and up to 20% more standing area than look-alikes
• Grounding snap is attached to the corner of each mat (NOTE: Mat must be grounded with a ground cord; workers must wear Heel Grounder or shoes with conductive soles)
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
Mat Material | PVC |
MFR Part No. | 786.916x3x75SMBK |
Overall Length | 2286cm |
Overall Thickness | 14mm |
Overall Width | 91cm |
UNSPSC Code | 52101500 |