£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Designed for work surfaces where static control is imperative, is ideal for use under computers, where sensitive components are packaged, or as a liner for conductive bins.
• Static dissipative 2
• Flexible 3-layer construction
• Versatile
• Colour: Sky
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Blue |
Mat Material | Vinyl |
MFR Part No. | 793.18x2x3SB |
Overall Length | 91cm |
Overall Thickness | 3mm |
Overall Width | 61cm |
UNSPSC Code | 52101500 |