£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Three layer construction, exceptional performance.
• Superior static-dissipative work surface mat.
• Protects both components and operatives.
• Solid vinyl top surface and foam base.
• Buried conductive middle layer for ESD protection.
• Meets or exceeds IEC61340-5-1 resistance requirements.
• Actual resistance: 1 x 107Ω to 1 x 109Ω.
Please Note: Linear Metre (max. 30m)
Attribute | Value |
---|---|
Brand | Coba |
Colour | Blue |
EAN | 5060087954936 |
Mat Material | Vinyl |
MFR Part No. | IS020001C |
Overall Thickness | 3mm |
Overall Width | 60cm |
Resistance | 107 to 109Ω |
UNSPSC Code | 52101500 |