£75.49
Ex VAT
£90.59
Inc VAT
Product Details
Product Specification
Premium quality work surface mat.
• Static-dissipative, durable work surface mat.
• Conductive buried layer protects components.
• Grounded via a 10mm male stud fitted to the mat.
• Meets or exceeds IEC61340-5-1 resistance requirements.
• Actual resistance: 1 x 107Ω to 1 x 109Ω.
• Material:A solid vinyl homogeneous construction with a buried conductive layer
Attribute | Value |
---|---|
Brand | Coba |
Colour | Blue |
EAN | 5060087954561 |
Mat Material | Vinyl |
MFR Part No. | HR020001 |
Overall Length | 120cm |
Overall Thickness | 2.4mm |
Overall Width | 60cm |
Resistance | 107 to 109Ω |
UNSPSC Code | 52101500 |