£66.49
Ex VAT
£79.79
Inc VAT
Product Details
Product Specification
Purpose-designed switchboard matting. Suitable for use in high voltage areas. Specifically designed for use in front of open switchboards or high voltage equipment. Product protects operators against electrical shocks
• Colour: Black
• Provides safety for operatives against electrical shocks.
• For use in front of switchboards and high voltage equipment.
• Slip-resistant fine fluted surface.
• 6mm tested to 11,000 volts for 450 volt rated working.
• 9mm tested to 15,000 volts for 650 volt rated working.
• 9mm conforms to BS921/1976.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087956817 |
Mat Material | Natural Rubber |
MFR Part No. | SM010010C |
Overall Thickness | 6mm |
Overall Width | 90cm |
UNSPSC Code | 52101500 |