£417.00
Ex VAT
£500.40
Inc VAT
Product Details
Product Specification
Electrical insulating matting that conforms to BS EN 61111:2009.
• Colour: Black
• Provides safety for operatives against electrical shocks.
• Ideal for use in front of switchboards and high voltage equipment.
• Ribbed surface offers traction underfoot.
• Resistant to acid, oil, and low temperatures.
• Manufactured with colour coded tape to depict the classification on the reverse of the matting.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745001169 |
Mat Material | EPDM Rubber |
MFR Part No. | SM010060 |
Overall Length | 1000cm |
Overall Thickness | 4mm |
Overall Width | 100cm |
UNSPSC Code | 52101500 |