Coba

COBAswitch BS EN:61111 Mat, Class 2, 1m x Linear Metre

SKU:

CBA9469165L

MPN:

SM010060C

£46.49

Ex VAT

£55.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Electrical insulating matting that conforms to BS EN 61111:2009.


    • Colour: Black
    • Provides safety for operatives against electrical shocks.
    • Ideal for use in front of switchboards and high voltage equipment.
    • Ribbed surface offers traction underfoot.
    • Resistant to acid, oil, and low temperatures.
    • Manufactured with colour coded tape to depict the classification on the reverse of the matting.


    Product Specification
    Attribute
    Value

    Brand

    Coba

    Colour

    Black

    EAN

    5013745001312

    Mat Material

    EPDM Rubber

    MFR Part No.

    SM010060C

    Overall Thickness

    4mm

    Overall Width

    100cm

    UNSPSC Code

    52101500