£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Each kit includes:
• COBAstat grey floor mat
• Male stud to connect to grounding wire
• 2m floor mat grounding wire
• 2 x heel grounders
• Earth bonding plug to connect lead to earth
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5013745006898 |
Mat Material | PVC |
MFR Part No. | AS060002KEU |
Overall Length | 150cm |
Overall Thickness | 9mm |
Overall Width | 90cm |
Resistance | 109 to 1010Ω |
UNSPSC Code | 52101500 |