£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Each kit includes:
• HR mat
• Wristband with 10mm male stud to connect to coil cord
• Coil cord 10mm male stud and 10mm female stud 1.8m long
• Common point ground wire 10mm male stud and 10mm female stud incorporating 4mm banana socket - length 4.5m
• Earth bonding plug to connect lead to earth
Attribute | Value |
---|---|
Brand | Coba |
Colour | Blue |
EAN | 5013745006959 |
Mat Material | Vinyl |
MFR Part No. | HR020001KEU |
Overall Length | 120cm |
Overall Thickness | 2.4mm |
Overall Width | 60cm |
Resistance | 107 to 109Ω |
UNSPSC Code | 52101500 |