£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Product Documents
With a laminated finish, this 'Electric Shock' safety poster, is an efficient and effective way to inform personnel of key pieces of health and safety information. Creating a high level of safety consciousness in the workplace encourages employees to take safety precautions to protect both themselves and their co-workers. This safety poster conforms to relevant standards to guarantee compliance and consistency with health and safety symbols and graphics and offers employers a simple way to fulfil their legal obligation to equip employees with relevant health and safety knowledge.
Features and Benefits
• Simple way of enhancing your pre-existing health and safety training programme
• Effectively communicates key health and safety information to visitors and employees alike
• Laminated cover ensures the product is protected against wear and tear
• Provides key information to help personnel in an emergency situation
Typical Applications
• Industrial
• Institutional
• Warehouses
• Workshops
• Factories
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Electric Shock Safety Poster |
ECLASS Code | 40200102 |
Fixing Method | Putty Staples Sticky Tape |
Legend/Symbol Colour | Black Yellow |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Primary Colour | White |
Sign Type | First Aid |
UNSPSC Code | 55121718 |