£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Product Documents
Keep signage clear and within regulations with Fire Exit Keep Clear signs from SiteSafe®. Available in a choice of rigid PVC and vinyl, these signs are suitable for sticking to or attaching above doors to ensure evacuation points are clear.
Features and Benefits
• Available in a choice of sizes to suit your needs
• Helps with compliance with the Fire Precautions Act 1971
• Easy to fit to the desired location
Notes
• Fixings are not supplied for the rigid signs
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Fire Exit Keep Clear |
EAN | 5036140357945 |
ECLASS Code | 40200102 |
Fixing Method | Wall Fix |
Legend/Symbol Colour | White |
Material | Rigid PVC |
Overall Height | 150mm |
Overall Width | 450mm |
Primary Colour | Blue Green |
Sign Type | Fire |
UNSPSC Code | 55121718 |