£23.04
Ex VAT
£27.65
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087953977 |
Length | 800mm |
Material | Nitrile Rubber |
MFR Part No. | FT010001 |
Product Type | Entrance Mat |
Thickness | 13mm |
UNSPSC Code | 52101500 |
Width | 600mm |