£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5060087957920 |
Length | 900mm |
Material | Polypropylene |
MFR Part No. | TR060001 |
Product Type | Entrance Mat |
Thickness | 6mm |
UNSPSC Code | 52101500 |
Width | 600mm |