£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060087953984 |
Length | 1000mm |
Material | Nitrile Rubber |
MFR Part No. | FT010002 |
Product Type | Entrance Mat |
Thickness | 13mm |
UNSPSC Code | 52101500 |
Width | 800mm |