£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5060087957951 |
Length | 1200mm |
Material | Polypropylene |
MFR Part No. | TR060004 |
Product Type | Entrance Mat |
Thickness | 6mm |
UNSPSC Code | 52101500 |
Width | 800mm |