£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Coba |
Colour | Dark Grey |
EAN | 5060087957715 |
Length | 1500mm |
Material | Polypropylene |
MFR Part No. | TR010002 |
Product Type | Entrance Mat |
Thickness | 6mm |
UNSPSC Code | 52101500 |
Width | 900mm |