£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
Product Documents
These cost-effective entrance mats offer good all round performance and protection from dirt and debris. Designed to scrape dirt and wipe moisture, each mat possesses a slip-resistant PVC backing and is 7mm thick. Available in two sizes.
Features and Benefits
• Classic black colour to suit all workplaces and spaces
• Available in two sizes depending on your needs
• Scrapes dirt and wipes moisture to protect floors from dirt and debris
• Slip-resistant PVC backing to keep the mat firmly in place
Typical Applications
• Institutional
• Industrial
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
EAN | 5036140253568 |
Length | 1500mm |
Material | PVC |
MFR Part No. | VP010602SSF |
Product Type | Entrance Mat |
Thickness | 7mm |
UNSPSC Code | 52101500 |
Width | 900mm |