SKU:
WWL9461228S
MPN:
220.12x32x39BK
£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
Multi-Guard Heavy Duty entrance mats utilise thousands of rubber scrapers to remove dirt, mud and other debris from shoes. Multi-Guard Heavy Duty defends your entry ways from crud - Period.
• Best line of defence during bad weather conditions
• Overall Thickness: 1/2" (13 mm)
• Removes debris with thousands of scraping fingers
• Deep collection area effectively captures pounds of dirt between cleanings
• Can be used in dry and wet environments
• Composition: Grease Resistant Natural Rubber
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
Length | 990mm |
Material | Natural Rubber |
MFR Part No. | 220.12x32x39BK |
Product Type | Entrance Mat |
Thickness | 13mm |
UNSPSC Code | 52101500 |
Width | 810mm |