£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
A portable shoe scraper rids dirt from the sides and bottoms of boots or shoes.
• Removes dirt, grass, snow, salt and general debris before it enters the building
• Features pliable rubber finger-tips on side walls
• Portable or can be made permanent
Attribute | Value |
---|---|
Brand | Wearwell |
Colour | Black |
Length | 390mm |
Material | Rubber |
MFR Part No. | 229.2.2x12.4x15.25 |
Product Type | Mud Remover Mat |
Thickness | 51mm |
UNSPSC Code | 52101500 |
Width | 300mm |