£41.99
Ex VAT
£50.39
Inc VAT
Product Details
Product Specification
Contemporary doormat with double performance.
• Dual fibred construction for double action.
• Coarse polypropylene fibres efficiently scrape dirt.
• Soft fibres wipe and soak up moisture.
• Alternating fibres create smart striped appearance.
• Anti-slip PVC backing.
• UV and temperature resistant from 0ºC to 60ºC.
• Pile material: 100% polypropylene.
• Backing: Slip and stain-resistant PVC
• Flame Retardant: DIN 4102
Attribute | Value |
---|---|
Brand | Coba |
Colour | Brown |
EAN | 5060103534357 |
Length | 900mm |
Material | Polypropylene PVC |
MFR Part No. | DU050001 |
Product Type | Entrance Mat |
Thickness | 7mm |
UNSPSC Code | 52101500 |
Width | 600mm |