£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Washable microfibre doormat with super absorbency.
• Exceptional multi-action entrance mat using hygienic microfibre technology.
• Superior 'brushing and wiping' with 'rapid dry' properties - even out performs cotton.
• Flexible, ultra-fine fibres (even finer than a human hair) provide deep- cleaning action on passing footwear.
• Effectively penetrates those hard to reach treads on footwear and wheeled trollies.
• Friction from the fibres generates a static charge that attracts and traps dust/debris.
• Filament structure creates a capillary effect for improved dirt retention/absorbency.
• Luxuriously soft pile that looks smart and will not lint.
• Environmentally-friendly - does not require chemical pre-treatment or washing detergents.
• Pile material: Microfibre.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745001206 |
Length | 1500mm |
Material | Microfibre |
MFR Part No. | MF010002 |
Product Type | Entrance Mat |
Thickness | 8mm |
UNSPSC Code | 52101500 |
Width | 900mm |