£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Entrance mats dirt control with a difference. Adhesive coating attracts and retains walked in dirt and dust.
Features and Benefits
• A pad of adhesive 'tacky' layers fixed to a sturdy rigid backing so that it's possible to relocate
• The adhesive coating effectively attracts and contains walked in dirt and dust for floor cleanliness
• Once soiled, each layer is peeled off and disposed of to reveal a clean sheet
Typical Applications
• Entrances areas
• Indoor use
• Clean rooms
• Hospitals
Notes
• Refill pads containing 60 layers are available here: WC020003
Attribute | Value |
---|---|
Brand | Coba |
Colour | Blue |
EAN | 5060087959047 |
Length | 800mm |
MFR Part No. | WC020011 |
Product Type | Clean Room Mat |
Thickness | 6.5mm |
UNSPSC Code | 52101500 |
Width | 600mm |