£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
Clean-Step entrance tile refill pads with tacky layers. Dirt control with a difference.
Features and Benefits
• A pad of adhesive tacky layers fixed to a sturdy rigid backing so that it's possible to relocate
• The adhesive coating effectively attracts and contains walked in dirt and dust for floor cleanliness
• Once soiled, each layer is peeled off and disposed of to reveal a clean sheet
Typical Applications
• Entrance areas
• Clean rooms
• Hospitals
Notes
• Indoor use only
Attribute | Value |
---|---|
Brand | Coba |
Colour | Blue |
EAN | 5060087958194 |
Length | 760mm |
Material | Polypropylene |
MFR Part No. | WC020003 |
Product Type | Clean Room Refills |
UNSPSC Code | 52101500 |
Width | 600mm |