£1249.00
Ex VAT
£1498.80
Inc VAT
Product Details
Product Specification
Heavy-duty diagonally ribbed matting.
• Premium quality, heavy-duty entrance matting featuring attractive diagonal ribbed design.
• Supplied in rolls of up to 25m or in cut linear metre lengths.
• 100% solution dyed UV stabilised polypropylene fibres for rigorous scraping performance.
• Features a robust duo rubber backing.
• CE approved to EN14041:2004.
• Flammability: EN13501 Euro Classification Ef1.
• Dry slip-tested to EN14401:2004.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060182989697 |
Length | 25000mm |
Material | Polypropylene |
MFR Part No. | TRD010001 |
Product Type | Entrance Mat |
Thickness | 8.2mm |
UNSPSC Code | 52101500 |
Width | 2000mm |